GCE50010 - Ground E Tap Conn

Panduit

  • $34.93 (Each)
  • $34.93 (Each)

  • $104.79 (Per 3)
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
GCE50010
Manufacturer
Panduit
Manufacturer's Part Number
GCE50010
Description
Ground E Tap Conn
The GCE500-1/0 E Style Grounding Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837 - 2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & CSA22.22 Certified For Grounding, Bonding and Is Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983009572 / 0074983009572 / 00074983009572
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.93 (Each)
Standard Packaging
$104.79 (Per 3)
Resources
Images
 
 
GCE50010 - Large Image
 
GCE50010 - Small Image
 
GCE50010 - Video
Other Links
 
 
GCE50010 - Other
 
GCE50010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
Copper
Dimensions and Weight
Length
1
Descriptions
Description
GROUND E TAP CONN
extra long description
PAN GCE500-1/0 StructuredGround™ GC
Product Type
Structuredground™ GCE500-1/0 E-Tap, 500-1/0, Copper, 1/2-3/4
Long Description
The GCE500-1/0 E Style Grounding Connector is designed to enhance the crimp process using technology that meets IEEE STD 837 - 2002 and REV 2014. Has a wide-range taking ability; multi-conductor design provides flexibility with minimum number of parts. Slotted design allows quick, easy assembly while the pre applied conductive antioxidant compound ensures a high quality mechanical and electrical bond. UL467 & CSA22.22 certified for grounding, bonding and is suitable for direct burial in earth or concrete.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
GCE50010
Brand
PANDUIT
GTIN
00074983009572
UPC
074983009572
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Tap Grounding Connector
Packaging
Weight per each
0.5
Carton
1
Package
3
Uses, Certifications, and Standards
standard
IEEE Std 837-2002, cULus listed, UL467, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GCE50010.
Jump To:

Cross Referenced

These items are similar to GCE50010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGHP34C2 Burndy 00781810220955
YGHR26C34 Burndy 00781810220726
GGC5 ILSCO 00783669260588
GCE50010 Panduit 00074983009572

* All prices subject to change.

Begin Live Chat