G3X2LG6 - SLTD Wiring Duct

Panduit

  • $8.06 (Each)
  • $8.06 (Each)

  • $48.36 (Per 6)

  • $967.20 (Per 120)
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
G3X2LG6
Manufacturer
Panduit
Manufacturer's Part Number
G3X2LG6
Description
SLTD Wiring Duct
The G3X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 3.0" X 2.0" (76.2. MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545872 / 0074983545872 / 00074983545872
Weight per unit
0.0166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.06 (Each)
Carton
$48.36 (Per 6)
Standard Packaging
$967.20 (Per 120)
Resources
Images
 
 
G3X2LG6 - Video
 
G3X2LG6 - Small Image
 
G3X2LG6 - Large Image
Attachments
 
 
G3X2LG6 - Specification Sheet
Brochures
 
 
G3X2LG6 - Brochure
Other Links
 
 
G3X2LG6 - Other
 
G3X2LG6 - Other
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
PVC
connection
Mounting Holes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
3.25
Size
3.25 x 2.12
Length
6.00
Descriptions
Description
SLTD WIRING DUCT
Product Type
Panduct® G3X2LG6 Base Wiring Duct
extra long description
PAN G3X2LG6 Panduct® G3X2LG6 Base W
Long Description
The G3X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 3.0" x 2.0" (76.2. mm x 50.8 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
G3X2LG6
GTIN
00074983545872
UPC
074983545872
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Packaging
Weight per each
0.0166
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G3X2LG6.
Jump To:

Cross Referenced

These items are similar to G3X2LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5069 ABB Low Voltage Products n/a
QD300X225SG ABB Low Voltage Products n/a
T1-3022G IBOCO n/a
G3X2LG6 Panduit 00074983545872
T3X2TG Thomas & Betts n/a
TY3x2WPG6 Thomas & Betts 00786210956817
SL3X2G4 HellermannTyton 00089306049210

* All prices subject to change.

Begin Live Chat