G1.5X2WH6 - SLTD Wiring Duct

Panduit

  • $8.53 (Each)
  • $8.53 (Each)

  • $1,023.60 (Per 120)
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
G1.5X2WH6
Manufacturer
Panduit
Manufacturer's Part Number
G1.5X2WH6
Description
SLTD Wiring Duct
The G1.5X2WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983546183 / 0074983546183 / 00074983546183
Weight per unit
0.0114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.53 (Each)
Carton
$1,023.60 (Per 120)
Resources
Images
 
 
G1.5X2WH6 - Video
 
G1.5X2WH6 - Small Image
 
G1.5X2WH6 - Large Image
Attachments
 
 
G1.5X2WH6 - Specification Sheet
Brochures
 
 
G1.5X2WH6 - Brochure
Other Links
 
 
G1.5X2WH6 - Other
 
G1.5X2WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.75
Size
1.75 x 2.12
Length
6.00
Descriptions
Description
SLTD WIRING DUCT
Product Type
Panduct® G1.5X2WH6 Base Wiring Duct
extra long description
PAN G1.5X2WH6 Panduct® G1.5X2WH6 Ba
Long Description
The G1.5X2WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 1.5" x 2.0" (38.1 mm x 50.8 mm) and 6' (1.8 m) long. Cover sold separately. Color White.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
G1.5X2WH6
GTIN
00074983546183
UPC
074983546183
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Packaging
Weight per each
0.0114
Carton
120
Uses, Certifications, and Standards
standard
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G1.5X2WH6.
Jump To:

Cross Referenced

These items are similar to G1.5X2WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5065A00 ABB Low Voltage Products n/a
QD150X225SW ABB Low Voltage Products n/a
T1-1522W IBOCO n/a
G1.5X2WH6 Panduit 00074983546183
T1.5X2TW Thomas & Betts n/a
TY15X2WPW6 Thomas & Betts 00786210969817
181-15209 HellermannTyton 00089306304470
SL1.5X2W HellermannTyton 00089306048022

* All prices subject to change.

Begin Live Chat