F1X3LG6 - 1X3X72" PVC NRW Slot Wire Duct

Panduit

  • $44.04 (Per 6 Feet)
  • $7.34 (Per Foot)

  • $44.04 (Per 6 Feet)

  • $880.80 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1X3LG6
Manufacturer
Panduit
Manufacturer's Part Number
F1X3LG6
Description
1X3X72" PVC NRW Slot Wire Duct
The F1X3LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 3" 25.4 MM X 76.2 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375158 / 0074983375158 / 00074983375158
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$7.34 (Per Foot)
Carton
$880.80 (Per 120 Feet)
Resources
Images
 
 
F1X3LG6 - Video
 
F1X3LG6 - Small Image
 
F1X3LG6 - Large Image
Brochures
 
 
F1X3LG6 - Brochure
Tech Bulletins
 
 
F1X3LG6 - Tech Bulletin
Other Links
 
 
F1X3LG6 - Other
 
F1X3LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.00 x 3.00
Width
1.25
Height
3.12
Length
NA
Descriptions
Product Type
Panduct® F1X3LG6 Base Wiring Duct
extra long description
PAN F1X3LG6 Panduct® F1X3LG6 Base W
Description
1X3X72" PVC NRW SLOT WIRE DUCT
Long Description
The F1X3LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 1" x 3" 25.4 mm x 76.2 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
F1X3LG6
GTIN
00074983375158
UPC
074983375158
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.32
Carton
120
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1X3LG6.
Jump To:

Cross Referenced

These items are similar to F1X3LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F1X3LG6 Panduit 00074983375158
8800750 Rittal 00639889380660
TY1X3NPG6 Thomas & Betts 00786210957036
TYD1X3NPG6 Thomas & Betts 00786210091952
TYD1X3WPG6 Thomas & Betts 00786210089966
SLHD1X3G4 HellermannTyton 00089306113720

* All prices subject to change.

Begin Live Chat