DR10250L - Disconnect

Panduit

  • $1.73 (Each)
  • $1.73 (Each)

  • $86.62 (Per 50)

  • $173.25 (Per 100)
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
DR10250L
Manufacturer
Panduit
Manufacturer's Part Number
DR10-250-L
Description
Disconnect
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Non-Insulated In Metallic Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.61" (15.5 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In Bottles Of 50.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983827367 / 0074983827367 / 00074983827367
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$86.62 (Per 50)
Resources
Images
 
 
DR10250L - Small Image
 
DR10250L - Small Image
 
DR10250L - Large Image
Other Links
 
 
DR10250L - Other
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
600
Material
Brass
insulation
None
connection
Standard
Wire Size
10
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
DISCONNECT
extra long description
PAN DR10-250-L Pan-Term® DR10-250-L
Product Type
Pan-Term® DR10-250-L Loose Piece Disconnect
Long Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.61" (15.5 mm) long and 0.3" (7.6 mm) wide. The disconnect has a standard barrel configuration and a sleeved barrel. It comes in bottles of 50.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
DR10-250-L
GTIN
00074983827367
UPC
074983827367
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
1
Carton
50
Uses, Certifications, and Standards
standard
CSA Certified LR31212, C22.2 No.153;UL 310 Listed, UL Listed 20H3 E78522
Mounting
1932-09-01
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DR10250L.
Jump To:

Similar Items

Similar items are close alternatives to DR10250L, though they may not be 100% alike.

Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inc...
  • Our Part #: C10250A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C10-250A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($121.18) · 250 ($605.90) ·
C10250A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.18

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat