DNF14250FIL - 16-14AWG Blu Insltd FML DSCNCT

Panduit

  • $1.39 (Each)
  • $1.39 (Each)

  • $69.59 (Per 50)

  • $139.18 (Per 100)

  • $347.95 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DNF14250FIL
Manufacturer
Panduit
Manufacturer's Part Number
DNF14-250FI-L
Description
16-14AWG Blu Insltd FML DSCNCT
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Fully Insulated In A Blue, Nylon Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.94" (23.9 MM) Long and 0.36" (9.1 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and An Insulation Grip Sleeve Barrel. It Comes In Bottles Of 50.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983119066 / 0074983119066 / 00074983119066
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.39 (Each)
Carton
$69.59 (Per 50)
Standard Packaging
$347.95 (Per 250)
Resources
Images
 
 
DNF14250FIL - Small Image
 
DNF14250FIL - Large Image
Other Links
 
 
DNF14250FIL - Other
Features
Wire Size
14
Voltage Rating
600
Material
Brass
connection
Funnel Entry
insulation
Nylon
Material, Color, and Finish
Color
Blue
Finish
Tinned
Descriptions
Description
16-14AWG BLU INSLTD FML DSCNCT
Product Type
Pan-Term® DNF14-250FI-L Loose Piece Disconnect
Long Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.94" (23.9 mm) long and 0.36" (9.1 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 50.
extra long description
PAN DNF14-250FI-L Pan-Term® DNF14-2
Manufacturer Information
Manufacturers Part Number
DNF14-250FI-L
Brand
PANDUIT
GTIN
00074983119066
UPC
074983119066
Taxonomies, Classifications, and Categories
Type
Disconnect
Packaging
Weight per each
0.165
Carton
50
Package
250
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
CSA Certified LR31212, C22.2 No.153;UL 310 Listed, UL Listed 20H3 E78522
You must have an account to view stock levels
These alternate items can be purchased instead of DNF14250FIL.
Jump To:

Similar Items

Similar items are close alternatives to DNF14250FIL, though they may not be 100% alike.

Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, M...
  • Our Part #: 14RB2577
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 14RB-2577
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($89.29)
14RB2577 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.29

Per 50

QTY:
Each
Add

* All prices subject to change.