CLT75F2M20 - Pan CLT75F-2M20 Corr. Loo

Panduit

  • $814.03 (Each)
  • $814.03 (Each)
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
CLT75F2M20
Manufacturer
Panduit
Manufacturer's Part Number
CLT75F-2M20
Description
Pan CLT75F-2M20 Corr. Loo
Slit Wall Corrugated Loom Tubing, Polyethylene Material, Black, 609.9 M Length, -50 °F Operating Temperature, +122 °F Operating Temperature, 63.09 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131601 - Corrugated loom tubing
UPC/EAN/GTIN
074983406470 / 0074983406470 / 00074983406470
Weight per unit
63.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$814.03 (Each)
Resources
Other Links
 
 
CLT75F2M20 - Other
 
CLT75F2M20 - Other
Images
 
 
CLT75F2M20 - Video
 
CLT75F2M20 - Large Image
 
CLT75F2M20 - Small Image
 
CLT75F2M20 - Large Image
Brochures
 
 
CLT75F2M20 - Brochure
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
Polyethylene
Material, Color, and Finish
Style
Slit Wall Corrugated Loom Tubing
Color
Black
Dimensions and Weight
Length
609.9 m;2000 ft
Descriptions
Description
PAN CLT75F-2M20 CORR. LOO
Product Type
Slit Wall Corrugated Loom Tubing
Long Description
Slit Wall Corrugated Loom Tubing, Polyethylene Material, Black, 609.9 m Length, -50 °F Operating Temperature, +122 °F Operating Temperature, 63.09 lb
Features
Corrugated loom tubing slit wall, .75" (19.1mm) x 2000' (609.6m), polyethylene, black.
Short Description
Slit Wall Corrugated Loom Tubing, Polyethylene, Black, 609.9 m;2000 ft
extra long description
PAN CLT75F-2M20 Corr. Loom Tubing S
Additional Information
Minimum Operating Temperature
-40 °C;-50 °F
Maximum Operating Temperature
+40 °C;+122 °F
Made in USA
yes
package quantity
1 PK
Inside Diameter
0.762
outside diameter
0.94
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CLT75F-2M20
GTIN
00074983406470
UPC
074983406470
Taxonomies, Classifications, and Categories
Type
Corrugated Loom Tubing
Packaging
Weight
63.09 lb
Weight per each
63.0999
Carton
1
Uses, Certifications, and Standards
Temperature Rating
122
standard
RoHS Compliant
Application
Covers wire and cable to protect from abrasion
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat