CLT25FC20 - Loom Tubing

Panduit

  • $48.31 (Each)
  • $48.31 (Each)

  • $193.24 (Per 4)

  • $483.10 (Per 10)
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
CLT25FC20
Manufacturer
Panduit
Manufacturer's Part Number
CLT25F-C20
Description
Loom Tubing
The CLT25F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.281" (7.14MM). Color Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39131601 - Corrugated loom tubing
UPC/EAN/GTIN
074983287109 / 0074983287109 / 00074983287109
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.31 (Each)
Carton
$483.10 (Per 10)
Standard Packaging
$193.24 (Per 4)
Resources
Images
 
 
CLT25FC20 - Video
 
CLT25FC20 - Small Image
 
CLT25FC20 - Small Image
 
CLT25FC20 - Large Image
Brochures
 
 
CLT25FC20 - Brochure
Tech Bulletins
 
 
CLT25FC20 - Tech Bulletin
Other Links
 
 
CLT25FC20 - Other
 
CLT25FC20 - Other
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
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
LOOM TUBING
Long Description
The CLT25F-C20 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 0.281" (7.14mm). Color Black. 1 per package.
Product Type
Corr. Loom Tubing Slit, .25" (6.35MM) X 100', Black, PK1
extra long description
PAN CLT25F-C20 Corr. Loom Tubing Sl
Additional Information
media
Yes
Inside Diameter
0.281
outside diameter
0.4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CLT25F-C20
GTIN
00074983287109
UPC
074983287109
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Corrugated Loom Tubing
Packaging
Weight per each
2
Carton
10
Package
4
Uses, Certifications, and Standards
Temperature Rating
122
Application
Covers wire and cable to protect from abrasion
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CLT25FC20.
Jump To:

Cross Referenced

These items are similar to CLT25FC20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22212 Morris 00601986222129
CLT25F-C20 Panduit 00074983287109

* All prices subject to change.

Begin Live Chat