CJ688TGBU - Mini-Com Utp RJ45 Cat 6 TG Jack Module, Blue

Panduit®

  • $26.34 (Each)
  • $26.34 (Each)

  • $1,317.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CJ688TGBU
Manufacturer
Panduit®
Manufacturer's Part Number
CJ688TGBU
Description
Mini-Com Utp RJ45 Cat 6 TG Jack Module, Blue
The Mini-Com® Cat 6 Utp RJ45 TG Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested to Exceed Industry Standard Performance Requirements. TG Style Termination Eliminates The Need For A Termination Tool. Each Jack Is Individually Serialized For Traceability and Is Compatible With Mini-Com Modular Patch Panels and Faceplates. The Jack Module Is Blue.
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Outlets, Jacks, & Plates
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983395460 / 0074983395460 / 00074983395460
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.34 (Each)
Standard Packaging
$1,317.00 (Per 50)
Resources
Images
 
 
CJ688TGBU - Video
 
CJ688TGBU - Small Image
 
CJ688TGBU - Large Image
Attachments
 
 
CJ688TGBU - Specification Sheet
Brochures
 
 
CJ688TGBU - Brochure
Other Links
 
 
CJ688TGBU - Other
 
CJ688TGBU - Other
 
CJ688TGBU - Other
 
CJ688TGBU - Other
Features
Material
ABS/Polycarbonate
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Width
0.62
Depth
1.5
Descriptions
Product Type
Mini-Com® Utp RJ45 Cat 6 TG Jack Module, Blue
extra long description
PAN CJ688TGBU Mini-Com® UTP RJ45 Ca
Description
MINI-COM UTP RJ45 CAT 6 TG JACK MODULE, BLUE
Long Description
The Mini-Com® Cat 6 UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is blue.
Additional Information
media
Yes
Cable Entry
T568A/T568B
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
CJ688TGBU
Model
Mini-Com®
GTIN
00074983395460
UPC
074983395460
Taxonomies, Classifications, and Categories
Type
JACK MODULE
Packaging
Weight per each
0.024
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Exceeds component and channel requirements of ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards at swept frequencies 1 to 250 MHz for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 met
Application
Unshielded
You must have an account to view stock levels
These alternate items can be purchased instead of CJ688TGBU.
Jump To:

Cross Referenced

These items are similar to CJ688TGBU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ6B Bryant Electric 00883778500169
5546-6BL Eaton Wiring Devices 00032664662058
HXJ6BK Hubbell Wiring Device-Kellems 00662620825328
86-396 Ideal Industries 783250863969
86396 Ideal Industries 783250989379
61110-RL6 Leviton 00078477144657
CJ688TGBU Panduit 00074983395460
WP3460-BE Legrand Pass & Seymour 00804428024415
There were no add-on items found for CJ688TGBU.

* All prices subject to change.