CCS31S8M - 3/8 CBL Clamp Bulk

Panduit

  • $0.14 (Each)
  • $0.14 (Each)

  • $140.99 (Per 1,000)

  • $704.95 (Per 5,000)
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
CCS31S8M
Manufacturer
Panduit
Manufacturer's Part Number
CCS31-S8-M
Description
3/8 CBL Clamp Bulk
Fixed Diameter Cable Clamp, #8 Screw (M4), .31" (7.9MM) Bundle, White, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
074983600724 / 0074983600724 / 00074983600724
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$140.99 (Per 1,000)
Standard Packaging
$704.95 (Per 5,000)
Resources
Images
 
 
CCS31S8M - Small Image
 
CCS31S8M - Large Image
 
CCS31S8M - Small Image
 
CCS31S8M - Video
Other Links
 
 
CCS31S8M - Other
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
Nylon 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
3/8 CBL CLAMP BULK
Product Type
CCS31-S8-M Cable Clamp
extra long description
PAN CCS31-S8-M CCS31-S8-M Cable Cla
Long Description
Fixed diameter cable clamp, #8 screw (M4), .31" (7.9mm) bundle, white, bulk package.
Additional Information
media
Yes
load
NA
Cable Size
0.31
Cable Type
Cable Clamp
Manufacturer Information
Manufacturers Part Number
CCS31-S8-M
Brand
PANDUIT
GTIN
00074983600724
UPC
074983600724
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
CABLE CLAMP
Packaging
Weight per each
1.6
Carton
1000
Package
5000
Uses, Certifications, and Standards
Application
Indoor
Mounting
Screw-on
standard
UL Recognized E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CCS31S8M.
Jump To:

Cross Referenced

These items are similar to CCS31S8M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCS31-S8-M Panduit 00074983600724
N4NY-005-9-M Thomas & Betts 00728494099828

* All prices subject to change.

Begin Live Chat