SR506 - 1/2 CG .500-.600

O-Z/Gedney

  • $13.90 (Each)
  • $13.90 (Each)

  • $347.38 (Per 25)

  • $1,389.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SR506
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-506
Description
1/2 CG .500-.600
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.5 - 0.6 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 7/16 In Thread Length, Dimensi
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126507409 / 00783126507409
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Carton
$347.38 (Per 25)
Standard Packaging
$1,389.50 (Per 100)
Resources
Images
 
 
SR506 - Small Image
 
SR506 - Large Image
Attachments
 
 
SR506 - Specification Sheet
Features
Material
Malleable Iron, PVC Grommets
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In STR Strain RLF Conn
Description
1/2 CG .500-.600
extra long description
OZG SR-506 1/2 IN STR STRAIN RLF CO
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.5 - 0.6 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.61 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimensi
Special Features
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-506
GTIN
00783126507409
UPC
783126507409
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
0.18
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
90
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard
Third Party Certification: UL File Number E-11857, CSA 009795
You must have an account to view stock levels
These alternate items can be purchased instead of SR506.
Jump To:

Cross Referenced

These items are similar to SR506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG50A650 American Fittings 00662364500109
CG-5050-S Appleton Electric 00781381449366
CGB195 Eaton Crouse-Hinds 00782274131306
CG50-650 Eaton Crouse-Hinds 00784564000958
SR50A650 LH Dottie 00781002360582
SHC-1024-ZP Hubbell Wiring Device-Kellems 00783585210247
7401010 Hubbell Wiring Device-Kellems 00783585321912
SHC1023 Hubbell Wiring Device-Kellems 00783585200231
MCG50A650 Madison Electric 00784297540219
SR-506 O-Z Gedney 00783126507409
SR-50-625 O-Z Gedney 00783126506532
3702-6 Raco 00050169370261
RSRS-109 Remke 00785411413709
RSRS-110 Remke 00785411413723
2524 Thomas & Betts 00786210025247
232 Thomas & Betts 00786210002323
524 Thomas & Betts n/a

* All prices subject to change.