SR50250 - 1/2 CG .156-.250

O-Z/Gedney

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
SR50250
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-50-250
Description
1/2 CG .156-.250
Oz-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.156 - 0.25 In, Malleable Iron Body and Gland Nut, Nylon Gripper, Neoprene Grommet, PVC or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
SLB'S & Jake Ell'S
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126506501 / 00783126506501
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SR50250 - Small Image
 
SR50250 - Large Image
Attachments
 
 
SR50250 - Specification Sheet
Features
connection
Tapered MNPT
Material, Color, and Finish
Color
Red
Finish
Zinc Plated Body, Gland Nut And Locknut
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2 CG .156-.250
Product Type
1/2 In STR Strain RLF Conn
extra long description
OZG SR-50-250 1/2 IN STR STRAIN RLF
Long Description
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.156 - 0.25 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Special Features
Colored gripper allows for easy identification;Furnished complete with sealing ring and locknut;Grip-tite style, 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal (up to 1 IN diameter cord range);Liquidtight/oiltight/raintight;Provide strain relief to protect the cord or cable from pullout;Simple installation, cord can be installed without disassembly of the fitting;Slim diameter profile allows close spacing between connecto
Manufacturer Information
Manufacturers Part Number
SR-50-250
Brand
O-Z/GEDNEY
GTIN
00783126506501
UPC
783126506501
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Type SR Grip-Tite Strain Relief Straight Connector
Packaging
Weight per each
0.23
Carton
25
Package
100
Uses, Certifications, and Standards
nema rating
4
Application
For Securing And Sealing Cords Or Cables Entering Enclosures Or Raceways
Enclosure
NEMA 4
standard
Third Party Certification: UL File Number E-11857, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2
You must have an account to view stock levels
These alternate items can be purchased instead of SR50250.
Jump To:

Similar Items

Similar items are close alternatives to SR50250, though they may not be 100% alike.

Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB192
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CGB192
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($470.75)
CGB192 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.83

Each

QTY:
Each
Add

* All prices subject to change.

false