SR20014 - 2 In STR Rel Fitt

O-Z/Gedney

  • $116.20 (Each)
  • $116.20 (Each)

  • $232.40 (Per 2)

  • $1,162.00 (Per 10)
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
SR20014
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-20014
Description
2 In STR Rel Fitt
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conductor Range: 1.2 - 1.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.93 In Throat Inside Diameter, 5/8 In Thread Length, Dimensio
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126508505 / 00783126508505
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.20 (Each)
Carton
$232.40 (Per 2)
Standard Packaging
$1,162.00 (Per 10)
Resources
Images
 
 
SR20014 - Large Image
 
SR20014 - Small Image
Attachments
 
 
SR20014 - Specification Sheet
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
Malleable Iron, PVC Grommets
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2
Descriptions
Product Type
2 In STR Strain RLF Conn
Description
2 IN STR REL FITT
extra long description
OZG SR-20014 2 IN STR STRAIN RLF CO
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 IN, Conductor Range: 1.2 - 1.4 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.93 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensio
Special Features
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-20014
GTIN
00783126508505
UPC
783126508505
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
1.2
Carton
2
Package
10
Uses, Certifications, and Standards
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
Temperature Rating
90
standard
Third Party Certification: UL File Number E-11857, CSA 009795
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR20014.
Jump To:

Similar Items

Similar items are close alternatives to SR20014, though they may not be 100% alike.

Cord Gland, Feraloy Iron Alloy With Electrogalvanized and Aluminum Acrylic Paint...
  • Our Part #: CGB6913
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGB6913
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($230.84) ·
CGB6913 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$115.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat