RW46S - 4X3-1/2 Red Wash

O-Z/Gedney

  • $57.17 (Each)
  • $57.17 (Each)

  • $571.70 (Per 10)

  • $5,717.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RW46S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-46S
Description
4X3-1/2 Red Wash
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 5.15 In Outside Diameter, 4.13 In Inside Diameter, 4 X 3-1/2 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126478006 / 00783126478006
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.17 (Each)
Carton
$571.70 (Per 10)
Standard Packaging
$5,717.00 (Per 100)
Resources
Images
 
 
RW46S - Small Image
 
RW46S - Large Image
Attachments
 
 
RW46S - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized Zinc
Descriptions
Product Type
4 to 3 1/2 Reducing Washer
Description
4X3-1/2 RED WASH
extra long description
OZG RW-46S 4 TO 3 1/2 REDUCING WASH
Long Description
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 5.15 IN Outside Diameter, 4.13 IN Inside Diameter, 4 X 3-1/2 IN Conduit, Third Party Certification: UL File Number E11857, Applicable Third Party Standards: UL 514B, NEMA : FB-1, For Us
Special Features
Reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size; Two reducing washers of the same size are required for each knockout; Knockout closures are used to close unused opening or knockout in sheet metal box, enclosure or cabinet
Additional Information
Conduit Size
4 X 3-1/2
Inside Diameter
4.13
outside diameter
5.15
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-46S
GTIN
00783126478006
UPC
783126478006
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For Used To Reduce The Size Of A Knockout Or Slip Hole
standard
Third Party Certification: UL File Number E11857, Applicable Third Party Standards: UL 514B, NEMA : FB-1
You must have an account to view stock levels

* All prices subject to change.