BB150 - 1-1/2 In Inslg BSHG Male THRD

O-Z/Gedney

  • $13.39 (Each)
  • $13.39 (Each)

  • $334.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BB150
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BB-150
Description
1-1/2 In Inslg BSHG Male THRD
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-3/8 In Outside Diameter, 1-1/2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
Slang Terms

Categories
Rigid Conduit Fittings - Plastic
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126031126 / 00783126031126
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.39 (Each)
Standard Packaging
$334.75 (Per 25)
Resources
Images
 
 
BB150 - Small Image
 
BB150 - Large Image
Attachments
 
 
BB150 - Specification Sheet
Brochures
 
 
BB150 - Brochure
Other Links
 
 
BB150 - Other
Features
connection
MNPT
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2 In Inslg BSHG Male THRD
Description
1-1/2 IN INSLG BSHG MALE THRD
extra long description
OZG BB-150 1-1/2 IN INSLG BSHG MALE
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Long Description
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/2 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 2-3/8 IN Outside Diameter, 1-1/2 IN Hole, 1/2 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Thre
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BB-150
GTIN
00783126031126
UPC
783126031126
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type BB Non-Grounding Insulating Bushing
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-20933, CSA 11584
You must have an account to view stock levels
These alternate items can be purchased instead of BB150.
Jump To:

Cross Referenced

These items are similar to BB150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PEM6 Adalet 00781063900994
PEML6 Adalet 00781063129708
NKB150 American Fittings 00662364785087
4404 Arlington 00018997044044
9795 Bridgeport Fittings 00781747007957
1214D LH Dottie 00781002121404
KOB-150 Garvin Industries 00785592111456
174 Madison Electric 00784297391743
95098 Minerallac 00085937950987
BB150 O-Z Gedney 00783126031126
BBL150 O-Z Gedney 00783126033120
3214 Thomas & Betts 00786210032146
SB200026 Topaz 00751338328204
There were no add-on items found for BB150.

* All prices subject to change.