ABLG4122 - 4 In Insul GNDG BSHG Alum

O-Z/Gedney

  • $281.13 (Each)
  • $281.13 (Each)

  • $1,405.65 (Per 5)

  • $7,028.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ABLG4122
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABLG-4122
Description
4 In Insul GNDG BSHG Alum
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 5 In Outside Diameter, 1-1/8 In Width, 8 - 2/0 Awg Grounding Wire, 3-5/8 In Turning Radius With Lug
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126011517 / 00783126011517
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.13 (Each)
Carton
$1,405.65 (Per 5)
Standard Packaging
$7,028.25 (Per 25)
Resources
Images
 
 
ABLG4122 - Small Image
 
ABLG4122 - Large Image
Attachments
 
 
ABLG4122 - Specification Sheet
Brochures
 
 
ABLG4122 - Brochure
Other Links
 
 
ABLG4122 - Other
Features
Material
Copper-Free Aluminum Body, Stainless Steel Screws
connection
Set-Screw
Dimensions and Weight
Size
4
Descriptions
extra long description
OZG ABLG-4122 4 IN INSUL GNDG BSHG
Product Type
4 In Insul GNDG BSHG Alum
Description
4 IN INSUL GNDG BSHG ALUM
Long Description
OZ-Gedney Type ABLG Insulated Grounding Bushing, Size: 4 IN, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 5 IN Outside Diameter, 1-1/8 IN Width, 8 - 2/0 AWG Grounding Wire, 3-5/8 IN Turning Radius With Lug
Special Features
Allows easy insertion of grounding conductor for through or end connection;Low grounding connector profile;Lugs not sold separately;O-Z/Gedney specification grade insulated bushings provide a grounding lug to allow for grounding of conduit through the insulated bushing;Phenolic insulation, with 150 DEG C UL rating, molded on over metallic conduit stop will not shatter or shrink at sub-zero temperatures;Protects insulated conductors from abrasion during pulling and mechanical vibration;Provides voltage grad
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABLG-4122
GTIN
00783126011517
UPC
783126011517
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Type ABLG Insulated Grounding Bushing
Packaging
Weight per each
0.49
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 514B, 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1
You must have an account to view stock levels

* All prices subject to change.