WRD9 - 1-14AWG Al H Tap

Nsi

  • $3.79 (Each)
  • $3.79 (Each)

  • $378.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WRD9
Manufacturer
Nsi
Manufacturer's Part Number
WRD9
Description
1-14AWG Al H Tap
Dual Rated Wide Range Tap Connectors 6-2 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
T&B C Tap Lugs
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381003249 / 6623810032494 / 00662381003249
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.79 (Each)
Carton
$3.79 (Each)
Resources
Images
 
 
WRD9 - Small Image
 
WRD9 - Large Image
Features
Conductor Size
1 AWG - 14 AWG
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Description
1-14AWG AL H TAP
Product Type
Al Wide Range Connector #1-8 Awg
Features
Dual Rated Wide Range Tap Connectors 6-2 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
extra long description
NSI WRD9 Al Wide Range Connector #1
Long Description
Dual Rated Wide Range Tap Connectors 6-2 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Special Features
A Groove-3 4 6 6 (ACSR) - 2 3 4 (STR) - 1 2 3 4 (SOL) - B Groove- 8 10 12 14 (STR) - 8 10 12 14 (SOL)
Additional Information
Warranty
1 YEAR
Tap Size
8 AWG - 14 AWG
Manufacturer Information
Manufacturers Part Number
WRD9
Brand
NSi
GTIN
00662381003249
UPC
662381003249
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Wide Range Tap Connectors
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
You must have an account to view stock levels
These alternate items can be purchased instead of WRD9.
Jump To:

Cross Referenced

These items are similar to WRD9 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90430 Morris 00601986904308
WRD9 NSi Industries 00662381003249

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds