WRD359 - 4/0-1AWG Al H-Tap Conn

Nsi

  • $16.30 (Each)
  • $16.30 (Each)

  • $1,630.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WRD359
Manufacturer
Nsi
Manufacturer's Part Number
WRD359
Description
4/0-1AWG Al H-Tap Conn
Dual Rated Wide Range Tap Connectors 4/0-1 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381003379 / 6623810033798 / 00662381003379
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.30 (Each)
Carton
$16.30 (Each)
Resources
Images
 
 
WRD359 - Small Image
 
WRD359 - Large Image
Features
Conductor Size
4/0 AWG - 3/0 AWG
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Product Type
Al Wide Range Connector #4/0-1/0 Awg
extra long description
NSI WRD359 Al Wide Range Connector
Features
Dual Rated Wide Range Tap Connectors 4/0-1 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Long Description
Dual Rated Wide Range Tap Connectors 4/0-1 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Special Features
A Groove-4/0 3/0 (ACSR)-4/0 3/0 (STR) - B Groove-1 2 3 4 (ACSR)-1 2 3 (STR)-1 (SOL)
Description
4/0-1AWG AL H-TAP CONN
Additional Information
Tap Size
1 AWG - 4 AWG
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WRD359
GTIN
00662381003379
UPC
662381003379
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Wide Range Tap Connectors
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
You must have an account to view stock levels
These alternate items can be purchased instead of WRD359.
Jump To:

Similar Items

Similar items are close alternatives to WRD359, though they may not be 100% alike.

Aluminum Wide Range H-Type Compression Connector Main: 4/0 - 3/0 Acsr, 4/0 - 3/0...
  • Our Part #: WR359
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WR359
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
WR359 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for WRD359.

* All prices subject to change.