WMB21 - Nsi WMB-21 Wire Marker Book(1X

Nsi

  • $18.11 (Each)
  • $18.11 (Each)

  • $181.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WMB21
Manufacturer
Nsi
Manufacturer's Part Number
WMB-21
Description
Nsi WMB-21 Wire Marker Book(1X
Wire Marker Book(1X3 Blank)
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
662381090171 / 6623810901714 / 00662381090171
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.11 (Each)
Standard Packaging
$181.10 (Per 10)
Resources
Images
 
 
WMB21 - Small Image
 
WMB21 - Large Image
Features
Material
Vinyl Impregnatted Cloth
Material, Color, and Finish
Legend Color
Black
Background Color
NSI
Dimensions and Weight
Size
H=6.00 - W=3.25
Descriptions
Description
NSI WMB-21 WIRE MARKER BOOK(1X
Product Type
Wire Marker Book 1X3 Blank
Features
Wire Marker Book(1X3 Blank)
extra long description
NSI WMB-21 Wire Marker Book 1X3 Bla
Long Description
Wire Marker Book(1X3 Blank)
Special Features
Made with Vinyl Impregnated Cloth, strong adhesive ensures marking will last
Additional Information
Legend
1 x 3 Blank (1 x 1 Write on Area)
Warranty
1 YEAR
Number of Pages
10
Manufacturer Information
Manufacturers Part Number
WMB-21
Brand
NSi
GTIN
00662381090171
UPC
662381090171
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-40 F to 250 F
Application
Wire Identification
You must have an account to view stock levels
These alternate items can be purchased instead of WMB21.
Jump To:

Cross Referenced

These items are similar to WMB21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
21236 Morris 00601986212366
WMB-21 NSi Industries 00662381090171
WM-BW34 Thomas & Betts 00786210829036

* All prices subject to change.