TB309612 - 22-12AWG, 12CKT TRM BLK

Nsi

  • $34.37 (Each)
  • $34.37 (Each)

  • $103.11 (Per 3)
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
TB309612
Manufacturer
Nsi
Manufacturer's Part Number
TB3096-12
Description
22-12AWG, 12CKT TRM BLK
12 Circuit Double Row Terminal Block Terminal Blocks Are Made From Strong Glass-Filled Polyester. Heavy Duty Construction With Corrosion Resistant Terminal Plates Ensures Dependable, Easy Access Multiple Termination Block. Screws Are #8 Stud Size. Rated For 30 Amps and 600 Volts Maximum.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381165107 / 6623811651076 / 00662381165107
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.37 (Each)
Standard Packaging
$103.11 (Per 3)
Resources
Images
 
 
TB309612 - Large Image
Tech Bulletins
 
 
TB309612 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-14 AWG
amperage rating
30 Amp
Voltage Rating
600 V
Material
Glass Filled Polyester
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=7.75 - W=1.93 - H=.687
Descriptions
Features
12 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Description
22-12AWG,12CKT TRM BLK
Product Type
12 Circuit Terminal Block
extra long description
NSI TB3096-12 12 CIRCUIT TERMINAL B
Long Description
12 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Special Features
30 Amp Double Row Terminal Blocks
Additional Information
Terminal Size
# 8 Stud
Warranty
1 YEAR
Number of Terminals
12
Spacing
9/16
Manufacturer Information
Manufacturers Part Number
TB3096-12
Brand
NSi
GTIN
00662381165107
UPC
662381165107
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Double Row
Packaging
Weight per each
0.79
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
.225 Mounting Holes
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB309612.
Jump To:

Cross Referenced

These items are similar to TB309612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK226-2 Burndy 00781810024126
89-212 Ideal Industries 783250892129
22032 Morris 00601986220323
22132 Morris 00601986221320
TB3096-12 NSi Industries 00662381165107
38780-0112 Molex n/a
30012 Penn-Union n/a
13-1512 Philmore n/a
15 1612 Penn-Union 00785037105309

* All prices subject to change.

Begin Live Chat