SPM9L - #4/0 SVC Post Conn

Nsi

  • $121.86 (Each)
  • $121.86 (Each)

  • $365.58 (Per 3)
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
SPM9L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-9L
Description
#4/0 SVC Post Conn
Service Post Connector - One Wire Type 4/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021076 / 6623810210762 / 00662381021076
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.86 (Each)
Standard Packaging
$365.58 (Per 3)
Resources
Images
 
 
SPM9L - Large Image
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
Copper
Number of Conductors
1
Poles
1
Wire Size
3/0 SOL - 4/0 STR
Voltage Rating
600 V
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
Stud=5/8 x 11-1 1/2 - Hex Nut=1 1/8
Descriptions
Description
#4/0 SVC POST CONN
Product Type
Service Post One Wire 3/0-4/0 Awg
Long Description
Service Post Connector - One Wire Type 4/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
3/0 SOL-4/0 STR - 3 Pack
extra long description
NSI SPM-9L Service Post One Wire 3/
Features
Service Post Connector - One Wire Type 4/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
SPM-9L
Brand
NSi
GTIN
00662381021076
UPC
662381021076
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
1.78
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPM9L.
Jump To:

Cross Referenced

These items are similar to SPM9L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC28B1 Burndy 00781810256404
KC28 Burndy 00781810256251
DGN-21L DOSSERT n/a
MSB3/0 FRANKEL n/a
BS1-40 Greaves 00784491707753
BS1-40L Greaves n/a
SPSL-8 ILSCO 00783669233278
SSS-8 ILSCO 00783669862287
SSS-8A1 ILSCO 00783669862300
SSS8A1 ILSCO 78366986230
90375 Morris 00601986903752
SPM9L NSi Industries 00662381021076
SP140LQ Panduit 00074983716487
SP1-4/0L-Q Panduit 07498371648
SSS-8A1 Penn-Union 00785037654449
SSS-8 Penn-Union 00785037654425
SP8SL Thomas & Betts 00783786805150
SP8SS Thomas & Betts 00783786805143
SP40-1 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat