SKDB - Splice Kit

Nsi

  • $35.36 (Each)
  • $35.36 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SKDB
Manufacturer
Nsi
Manufacturer's Part Number
SKDB
Description
Splice Kit
Splice Kit, Includes Heavy Wall Heat Shrink Tube and Connector, 600 V, 0.22 LB
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169204 / 6623811692048 / 00662381169204
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.36 (Each)
Resources
Images
 
 
SKDB - Small Image
 
SKDB - Large Image
 
SKDB - Large Image
Features
Voltage Rating
600 V
insulation
Heat Shrink
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Splice Kit
Long Description
Splice Kit, Includes Heavy Wall Heat Shrink Tube and Connector, 600 V, 0.22 lb
Features
Direct Burial Splice Kit 14/3 To 8/3 With Ground.
Short Description
CU Butt Splice Kit 8/3, 600 V
Description
SPLICE KIT
extra long description
NSI SKDB Easy Splice CU Butt Splice
Special Features
For Simplified Splicing Of UF Cable Designed With Heavy Wall Heat Shrink With Sealant
Additional Information
Kit Contents
Heavy Wall Heat Shrink Tube;Connector
Maximum Voltage Rating
600 V
Standards Met
UL MA
Made in USA
yes
package quantity
1 ct
Warranty
1 YEAR
Cable Size
14/3 To 8/3
Cable Type
UF Cable
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Splice(TM)
Manufacturers Part Number
SKDB
GTIN
00662381169204
UPC
662381169204
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
UF Cable Splice Kit
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
Application
Splicing Wire
You must have an account to view stock levels

* All prices subject to change.