SB1408S - 14-8AWG STL Crimp Sleeve

Nsi

  • $12.64 (Per Package)
  • $12.64 (Per Package)

Availability: Currently Out Of Stock

QTY:
Packages
Quick Specs
Catalog Number
SB1408S
Manufacturer
Nsi
Manufacturer's Part Number
SB1408S
Description
14-8AWG STL Crimp Sleeve
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
662381402455 / 6623814024556 / 00662381402455
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Package
Unit
$12.64 (Per Package)
Resources
Images
 
 
SB1408S - Small Image
 
SB1408S - Large Image
Features
Number of Conductors
1
Poles
1
Wire Size
14-8 AWG
Voltage Rating
600 V
Material
Steel
Material, Color, and Finish
Color
Steel
Finish
Steel
Dimensions and Weight
Size
L=.610 - W=.364 - ID=.263
Descriptions
Product Type
Easy Twist Crimp Sleeve Steel 14-8
Description
14-8AWG STL CRIMP SLEEVE
extra long description
NSI SB1408S Easy Twist Crimp Sleeve
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. The steel crimp sleeve wire connector provides a quick, economic and vibration-resistant way to form permanent connections in most applications. Simply twist your wires to form a connection, then slide the sleeve—sometimes called a ground cap—down to the twist and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these brass-plated steel cri
Long Description
The Easy-Twist SB1408S 50-Count Pack of Steel Crimp Sleeve Wire Connectors are designed for use on wires in the 14-8 AWG size range. The simple brass-plated sleeve design forms low-resistance connections in a tight space and installs using a specialized crimp tool or adjustable pliers. Use crimp sleeves to permanently connect wires in grounding, uninsulated or small motor applications where vibration resistance is a concern.
Special Features
Steel Crimp Sleeves - 100 Pcs Blister
Additional Information
Wire Type
CU Wire Only
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
SB1408S
Brand
NSi
GTIN
00662381402455
UPC
662381402455
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Crimp Sleeve Wire Connectors
Packaging
Weight per package
0.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
standard
UL 486C
You must have an account to view stock levels

* All prices subject to change.