PTS40 - 4/0 Pin Terminal

Nsi

  • $26.63 (Each)
  • $26.63 (Each)

  • $2,663.32 (Per 100)
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
PTS40
Manufacturer
Nsi
Manufacturer's Part Number
PTS4/0
Description
4/0 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 4/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033475 / 6623810334758 / 00662381033475
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.63 (Each)
Carton
$26.63 (Each)
Resources
Images
 
 
PTS40 - Small Image
 
PTS40 - Large Image
Tech Bulletins
 
 
PTS40 - Tech Bulletin
Other Links
 
 
PTS40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
2/0 Pin
Voltage Rating
600 V
Material
Aluminum
Number of Conductors
1
Poles
1
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=2.59 - OD=.850 - ID=.535 - Pin Dia=.420
Descriptions
Description
4/0 PIN TERMINAL
Product Type
Aluminum Pin Terminal Al Pin 4/0 Awg
extra long description
NSI PTS4/0 Aluminum Pin Terminal Al
Features
Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
4/0 AWG (STR) - 2/0 Pin Size
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTS4/0
GTIN
00662381033475
UPC
662381033475
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS40.
Jump To:

Similar Items

Similar items are close alternatives to PTS40, though they may not be 100% alike.

Aluminum Compression Pin Adapter, 4/0 Awg, 0.42" Plug Dia, 1.22" Plug Length, Al...
  • Our Part #: AYP040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AYPO4/0
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($564.10) ·
AYP040 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$56.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PTS40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90977 Morris 00601986909778
PTS4/0 NSi Industries 00662381033475

* All prices subject to change.

Begin Live Chat