PTS2 - #2 Pin Terminal

Nsi

  • $19.68 (Each)
  • $19.68 (Each)

  • $491.88 (Per 25)

  • $1,967.53 (Per 100)
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
PTS2
Manufacturer
Nsi
Manufacturer's Part Number
PTS2
Description
#2 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 2 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033420 / 6623810334208 / 00662381033420
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.68 (Each)
Carton
$19.68 (Each)
Standard Packaging
$491.88 (Per 25)
Resources
Images
 
 
PTS2 - Large Image
Other Links
 
 
PTS2 - Other
Tech Bulletins
 
 
PTS2 - Tech Bulletin
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
Aluminum
insulation
Plastisol Cover
connection
# 4 Pin
Number of Conductors
1
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Tan
Finish
Tin Plated
Dimensions and Weight
Size
L=1.85 - OD=.598 - ID=.299 - Pin Dia=.240
Descriptions
Description
#2 PIN TERMINAL
Product Type
Aluminum Pin Terminal Al Pin 2 Awg
extra long description
NSI PTS2 Aluminum Pin Terminal Al P
Features
Solid Pin Terminal for Copper and Aluminum Conductors 2 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 2 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
# 2 AWG (STR) - # 4 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTS2
GTIN
00662381033420
UPC
662381033420
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
environmental conditions
90 C
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS2.
Jump To:

Cross Referenced

These items are similar to PTS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT2425 Anderson n/a
AYP2 Burndy 00781810737545
PT 2 Greaves n/a
PT2 Greaves 00784491519028
ACM-2 ILSCO 00783669009040
90646 Morris 00601986906463
PT2 NSi Industries 00662381033024
PTS2 NSi Industries 00662381033420
BPC2-L Panduit 00074983913442
PA02 Penn-Union n/a
TP-2 Penn-Union 00785037679558
61920A Thomas & Betts 00786210776675
BMS 2 C Thomas & Betts 00783786709755
PA02 Thomas & Betts 00783786134021
90972 Morris 00601986909723

* All prices subject to change.

Begin Live Chat