PT300 - #300 Pin Terminal

Nsi

  • $54.76 (Each)
  • $54.76 (Each)
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
PT300
Manufacturer
Nsi
Manufacturer's Part Number
PT300
Description
#300 Pin Terminal
Stranded Bi-Metallic Pin Terminal 300 MCM Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033093 / 6623810330934 / 00662381033093
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.76 (Each)
Resources
Images
 
 
PT300 - Small Image
 
PT300 - Large Image
Tech Bulletins
 
 
PT300 - Tech Bulletin
Other Links
 
 
PT300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
4/0 Pin
Voltage Rating
600 V
Material
Aluminum - Tin Plated Copper Pin
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Aluminum
Color
Brown
Dimensions and Weight
Size
L=4.08 - OD=1.16 - ID=.653 - Pin Dia=.523
Descriptions
Product Type
Aluminum Pin Terminal Cu Pin 300 MCM
Description
#300 PIN TERMINAL
extra long description
NSI PT300 Aluminum Pin Terminal Cu
Long Description
Stranded Bi-Metallic Pin Terminal 300 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Special Features
300 MCM (STR) - 4/0 CU Pin Size
Features
Stranded Bi-Metallic Pin Terminal 300 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PT300
Brand
NSi
GTIN
00662381033093
UPC
662381033093
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Bi-Metallic Pin
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT300.
Jump To:

Cross Referenced

These items are similar to PT300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT300506 Anderson n/a
AYP350 Burndy 00781810737705
PT 300 Greaves n/a
PT300 Greaves 00784491519189
ACM-300 ILSCO 00783669009187
90660 Morris 00601986906609
PT300 NSi Industries 00662381033093
PTS300 NSi Industries 00662381033499
BPC300-X Panduit 00074983913510
PA30 Penn-Union n/a
TP-300 Penn-Union 00785037679756
61955 Thomas & Betts 00786210619552
BMS 300 C Thomas & Betts 00783786709793
PA30 Thomas & Betts 00783786134090
CPM 300 ILSCO n/a
MPT 300 MAC n/a

* All prices subject to change.

Begin Live Chat