N350SP - 350 Al/Cu Split Bolt

Nsi

  • $66.74 (Each)
  • $66.74 (Each)

  • $266.95 (Per 4)

  • $6,673.64 (Per 100)
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
N350SP
Manufacturer
Nsi
Manufacturer's Part Number
N-350SP
Description
350 Al/Cu Split Bolt
All Purpose Split Bolt Connector 350 MCM All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020406 / 6623810204068 / 00662381020406
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.74 (Each)
Carton
$66.74 (Each)
Standard Packaging
$266.95 (Per 4)
Resources
Images
 
 
N350SP - Small Image
 
N350SP - Large Image
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
TIN PLATED COPPER
Poles
1
Number of Conductors
2
Wire Size
3/0 STR - 350 MCM
Voltage Rating
600 V
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Size
L=2.440 - W=1.220
Descriptions
Description
350 AL/CU SPLIT BOLT
Product Type
Copper Split Bolt 3/0 Tin Plated
extra long description
NSI N-350SP Copper Split Bolt 3/0 T
Features
All Purpose Split Bolt Connector 350 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Long Description
All Purpose Split Bolt Connector 350 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Special Features
3/0 STR-350 MCM - 4 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-350SP
GTIN
00662381020406
UPC
662381020406
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.6
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL486B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N350SP.
Jump To:

Similar Items

Similar items are close alternatives to N350SP, though they may not be 100% alike.

Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Diss...
  • Our Part #: KSU31
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KSU31
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,785.24) ·
KSU31 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$148.77

Each

QTY:
Each
Add
Pan SBA350-1 Splitbolt, Al, 350KCMIL-
  • Our Part #: SBA3501
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBA350-1
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.63) ·
SBA3501 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.63

Each

QTY:
Each
Add
Aluminum Dual-Rated Split Bolt 2/0 STR - 350 MCM Aluminum Dual-Rated Split Bolts...
  • Our Part #: APS350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: APS350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($138.50) ·
APS350 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$138.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N350SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ASB-350 Anderson n/a
SBS350 Anderson n/a
KSU31 Burndy 00781810037003
KSA-350 Burndy 00781810183526
DSNS35 DOSSERT n/a
S-350 Galvan Industries 00632591715140
A15SP Greaves 00784491105405
CPS350 Hubbell Power Systems n/a
SBD-350 ILSCO 00783669809169
SK-350 ILSCO 00783669819144
AK-350 ILSCO 00783669008364
90364 Morris 00601986903646
90424 Morris 00601986904247
N-350SP NSi Industries 00662381020406
APS350 NSi Industries 00662381020567
SBCT350-1 Panduit 00074983707751
SBA350-1 Panduit 00074983903122
SW-11 Penn-Union 00785037655873
SWA-11 Penn-Union 00785037656108
350HPS Thomas & Betts 00783786855087
E 350 GP Thomas & Betts n/a
E350-GP Thomas & Betts n/a
E350GP Thomas & Betts n/a
APS350 Thomas & Betts 00783786854998
800 Topaz 00751338181205

* All prices subject to change.

Begin Live Chat