ITG1 - #1-#10 Polaris Insul-Tap Connector For Dlo Cable

Nsi

  • $38.08 (Each)
  • $38.08 (Each)

  • $228.48 (Per 6)
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
ITG1
Manufacturer
Nsi
Manufacturer's Part Number
ITG-1
Description
#1-#10 Polaris Insul-Tap Connector For Dlo Cable
Multi-Tap Connector, #10 Awg Conductor Size, #1 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.6 In Overall Length, 600 V Ac, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951465 / 6623819514656 / 00662381951465
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.08 (Each)
Carton
$228.48 (Per 6)
Resources
Images
 
 
ITG1 - Small Image
 
ITG1 - Large Image
 
ITG1 - Large Image
Specifications Sheets
 
 
ITG1 - Specification Sheet
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
600 V
Material
Aluminum
Wire Size
(Class B,C,D) 1-10 AWG - (Class K,M,I) 2-10 AWG
Poles
1
Number of Conductors
2
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper
Insulation Color
Gray
Color
Grey
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
1.6 in
Size
L=1.600 - W=1.550 - H=1.750
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #10 AWG Conductor Size, #1 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.6 in Overall Length, 600 V ac, 0.13 lb/EA
Short Description
Multi-Tap Connector, Insulated, 1.6 in L, 600 VAC
Special Features
Abrasion Resistant;Chemical Resistant
Description
#1-#10 POLARIS INSUL-TAP CONNECTOR FOR DLO CABLE
extra long description
NSI ITG-1 POLARIS Grey Multi-Tap 1
Features
The Polaris ITG-1 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two fine-stranded wire conductors in applications including cable trays, troughs, wire-ways, raceways, ducts and motor junction boxes. Sized for 1 - 10 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped
Additional Information
Minimum Conductor Size
#10 AWG
Maximum Conductor Size
#1 AWG
For Stud Size
3/16 in (Hex)
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+90 °C
Minimum Operating Temperature
-45 °C
for use with
Wire Termination;Fine Stranded Flexible Copper Conductor
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
6 CT
Wire Type
B,C,D,K,M,I
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
Polaris Gray
Manufacturers Part Number
ITG-1
GTIN
00662381951465
UPC
662381951465
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Multi Cable
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ITG1.
Jump To:

Similar Items

Similar items are close alternatives to ITG1, though they may not be 100% alike.

POLARIS Grey Multi Tap 1 2 Port
  • MFR Part #: ITG-1B
  • GTIN: 00662381959461
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat