IT750 - 750-250 3.50W Insul Tap Conn

Nsi

  • $107.49 (Each)
  • $107.49 (Each)

  • $429.96 (Per 4)
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
IT750
Manufacturer
Nsi
Manufacturer's Part Number
IT-750
Description
750-250 3.50W Insul Tap Conn
The Polaris It-750 Multi-Tap Dual-Side Entry Connector Features 2 Ports Sized For 750 to 250 MCM Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Dual Rated For Use With Copper or Aluminum Cables. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, In
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381950109 / 6623819501090 / 00662381950109
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.49 (Each)
Carton
$429.96 (Per 4)
Resources
Images
 
 
IT750 - Small Image
 
IT750 - Large Image
Tech Bulletins
 
 
IT750 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600 V
Wire Size
750-250 MCM
Poles
1
Material
Aluminum
Material, Color, and Finish
Finish
Plastisol Insulated
Color
Black
Dimensions and Weight
Size
L=3.480 - W=3.500 - H=3.500
Descriptions
Product Type
Polaris Ins 2 Port 750
Description
750-250 3.50W INSUL TAP CONN
extra long description
NSI IT-750 POLARIS Ins 2 Port 750
Features
The Polaris IT-750 2-Port Dual-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 750 to 250 MCM wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastis
Long Description
The Polaris IT-750 Multi-Tap Dual-Side Entry Connector features 2 ports sized for 750 to 250 MCM wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Dual rated for use with copper or aluminum cables. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, in
Special Features
(2) 750-250 MCM - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IT-750
Brand
Polaris
GTIN
00662381950109
UPC
662381950109
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Multi Cable
Packaging
Weight per each
0.94
Carton
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IT750.
Jump To:

Cross Referenced

These items are similar to IT750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD750-2 Burndy 00781810232859
PCT2800 ILSCO 00783669700725
IT-750 NSi Industries 00662381950109
USAD 750-2 Greaves 00784491139431
PBTD-2-750 ILSCO 00783669078664
97124 Morris 00601986971249
PCSB750-2-2Y Panduit 00074983601318
CSB7502 Thomas & Betts 00783786715091

* All prices subject to change.

Begin Live Chat