IT030B - 3/0-6 Awg Insulated Tap Connector, Off-Set (Dual

Nsi

  • $33.32 (Each)
  • $33.32 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
IT030B
Manufacturer
Nsi
Manufacturer's Part Number
ITO-3/0B
Description
3/0-6 Awg Insulated Tap Connector, Off-Set (Dual
The Polaris Ito-3/0B Multi-Tap Offset Dual-Side Entry Connector Features 2 Ports Sized For 3/0 - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Bo
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381953094 / 6623819530946 / 00662381953094
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.32 (Each)
Resources
Images
 
 
IT030B - Small Image
 
IT030B - Large Image
Tech Bulletins
 
 
IT030B - Tech Bulletin
Features
Poles
1
Number of Conductors
2
Wire Size
3/0-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.840 - W=1.870 - H=1.870
Descriptions
Description
3/0-6 AWG INSULATED TAP CONNECTOR, OFF-SET (DUAL
Product Type
Polaris Multi Tap 3/0 2 Port Offset Bag
extra long description
NSI ITO-3/0B POLARIS Multi Tap 3/0
Features
The Polaris ITO-3/0B 2-Port Offset Dual-Sided Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Long Description
The Polaris ITO-3/0B Multi-Tap Offset Dual-Side Entry Connector features 2 ports sized for 3/0 - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel bo
Special Features
(2) 3/0-6 AWG - Dual Rated - Offset Ports - 1 Pcs Per Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ITO-3/0B
Brand
NSi
GTIN
00662381953094
UPC
662381953094
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Multi Cable
Availability
Status
Inactive
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Wire Termination
standard
UL 486A/B
You must have an account to view stock levels
These alternate items can be purchased instead of IT030B.
Jump To:

Similar Items

Similar items are close alternatives to IT030B, though they may not be 100% alike.

Insulation-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulat...
  • Our Part #: IT030
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ITO-3/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($233.34)
IT030 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.89

Each

QTY:
Each
Add

* All prices subject to change.