IPLMD2503 - 250-#6 3 Pole Polaris Connector Block W/MTG Holes

Nsi

  • $124.70 (Each)
  • $124.70 (Each)

  • $249.40 (Per 2)
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
IPLMD2503
Manufacturer
Nsi
Manufacturer's Part Number
IPLMD250-3
Description
250-#6 3 Pole Polaris Connector Block W/MTG Holes
The Polaris IPLMD250-3 Multi-Tap Mountable Dual-Sided Entry Connector Features 3 Ports Sized For 250 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, With
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381943019 / 6623819430192 / 00662381943019
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.70 (Each)
Carton
$249.40 (Per 2)
Resources
Images
 
 
IPLMD2503 - Small Image
 
IPLMD2503 - Large Image
 
IPLMD2503 - Large Image
 
IPLMD2503 - Large Image
 
IPLMD2503 - Large Image
Brochures
 
 
IPLMD2503 - Brochure
Tech Bulletins
 
 
IPLMD2503 - Tech Bulletin
Other Links
 
 
IPLMD2503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
250 MCM-6 AWG
Number of Conductors
3
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=4.420 - W=2.280 - H=2.370
Descriptions
Product Type
Polaris Mount Ins Multi-Tap 250 3 Port
Description
250-#6 3 POLE POLARIS CONNECTOR BLOCK W/MTG HOLES
Features
The Polaris IPLMD250-3 3-Port Dual-Sided Mountable Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. Mountable connectors feature 1/4" mounting hol
extra long description
NSI IPLMD250-3 POLARIS Mount Ins Mu
Long Description
The Polaris IPLMD250-3 Multi-Tap Mountable Dual-Sided Entry Connector features 3 ports sized for 250 MCM - 6 AWG wires. Mounting holes on either side of the connector allow for direct mounting to troughs, panels or wireways with 1/4†bolts. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, with
Special Features
(3) 250 MCM-6 AWG - Dual Rated - With Mounting Holes
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLMD250-3
Brand
Polaris
GTIN
00662381943019
UPC
662381943019
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry With Mounting Holes
Packaging
Weight per each
0.59
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLMD2503.
Jump To:

Cross Referenced

These items are similar to IPLMD2503 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2504MT Burndy 00781810253281
USAD2504M Greaves 00784491172544
97844 Morris 00601986978446
IPLMD250-3 NSi Industries 00662381943019
IPLMD250-4 NSi Industries 00662381943026
IPBM-NA250-4D Penn-Union 00785037401326
USAD 250-3M Greaves 00784491172537
PBTD-3-250-M ILSCO 00783669000900
97843 Morris 00601986978439

* All prices subject to change.

Begin Live Chat