IPCS4040 - 4/0-2, 4/0-4 Insulation Piercing Connector

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPCS4040
Manufacturer
Nsi
Manufacturer's Part Number
IPCS4040
Description
4/0-2, 4/0-4 Insulation Piercing Connector
Nsi IPCS4040 Insulation Piercing CO
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/GTIN
662381082664 / 00662381082664
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IPCS4040 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0-2 AWG (Main)
amperage rating
405 (CU Amps) - 315 (AL Amps)
Voltage Rating
600 V
Material
Fiber Reinforced Thermal Plastic
Material, Color, and Finish
Color
Black
Finish
Thermal Plastic
Dimensions and Weight
Size
L=3.50 - W=2.40 - H=3.30
Descriptions
Description
4/0-2, 4/0-4 INSULATION PIERCING CONNECTOR
Product Type
Insulation Piercing Connector 4/0-4/0 Aw
Long Description
NSI IPCS4040 Insulation Piercing Co
Special Features
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened
Additional Information
Tap Size
4/0-4 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPCS4040
GTIN
00662381082664
UPC
662381082664
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Insulation Piercing Connectors
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.43
Carton
1
Package
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Mounting
Clamp
Application
NSI
standard
UL486B Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat