IF162503N - 16-14 Full Insu Fem Disc

Nsi

  • $27.64 (Per 50)
  • $0.55 (Each)

  • $27.64 (Per 50)

  • $55.28 (Per 100)
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
IF162503N
Manufacturer
Nsi
Manufacturer's Part Number
IF16-250-3N
Description
16-14 Full Insu Fem Disc
16-14 Awg, .250 X .030 Tab Fully Insulated Female Nylon, 50/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381069276 / 00662381069276
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.55 (Each)
Carton
$0.55 (Each)
Standard Packaging
$27.64 (Per 50)
Resources
Images
 
 
IF162503N - Small Image
 
IF162503N - Large Image
Tech Bulletins
 
 
IF162503N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 FULL INSU FEM DISC
Product Type
16-14 Full Insu Fem Disc .250 X .030 Tab
extra long description
NSI IF16-250-3N 16-14 Full Insu Fem
Features
16-14 AWG, .250 x .030 Tab Fully Insulated Female Nylon, 50/Pack
Long Description
16-14 AWG, .250 x .030 Tab Fully Insulated Female Nylon, 50/Pack
Special Features
Nylon Fully Insulated Female Disconnect 16-14 AWG - 50 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
IF16-250-3N
Brand
NSi
GTIN
00662381069276
UPC
662381069276
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.158
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IF162503N.
Jump To:

Similar Items

Similar items are close alternatives to IF162503N, though they may not be 100% alike.

Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, M...
  • Our Part #: 14RB2577
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 14RB-2577
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($82.18) ·
14RB2577 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$82.19

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat