GLA250 - 250 MCM Lay In Connector

Nsi

  • $10.26 (Each)
  • $10.26 (Each)

  • $205.22 (Per 20)

  • $1,026.08 (Per 100)
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
GLA250
Manufacturer
Nsi
Manufacturer's Part Number
GLA-250
Description
250 MCM Lay In Connector
Lay In Connector 250 MCM - 6 Awg Lay-In Connectors Offer The Ultimate In Flexibility. Excellent For Grounding and Continuous Loop Applications. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600V (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381001931 / 6623810019310 / 00662381001931
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Carton
$205.22 (Per 20)
Resources
Images
 
 
GLA250 - Small Image
 
GLA250 - Large Image
Tech Bulletins
 
 
GLA250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Size
L=2.20 - H=1.70 - W=.800
Descriptions
Description
250 MCM LAY IN CONNECTOR
Product Type
Al 250 MCM Lay In Connector
extra long description
NSI GLA-250 AL 250 MCM Lay In Conne
Features
Lay In Connector 250 MCM - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Long Description
Lay In Connector 250 MCM - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Special Features
250 MCM-6 AWG - Dual Rated - 20 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Al/Cu
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GLA-250
GTIN
00662381001931
UPC
662381001931
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Lay-In Lug
Packaging
Weight per each
0.18
Carton
20
Uses, Certifications, and Standards
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLA250.
Jump To:

Cross Referenced

These items are similar to GLA250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BGBL-250 Burndy 00781810124819
BTL250 Greaves 00784491138151
GBL-250 ILSCO 00783669960150
GLA-250 NSi Industries 00662381001931
LI 250 S Penn-Union n/a
LI-252S Penn-Union n/a

* All prices subject to change.

Begin Live Chat