GL638 - #6 1H Cu SHRT CMP Lug

Nsi

  • $2.97 (Each)
  • $2.97 (Each)

  • $296.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GL638
Manufacturer
Nsi
Manufacturer's Part Number
GL638
Description
#6 1H Cu SHRT CMP Lug
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE6 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036247 / 6623810362478 / 00662381036247
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.97 (Each)
Carton
$2.97 (Each)
Standard Packaging
$296.60 (Per 100)
Resources
Images
 
 
GL638 - Small Image
 
GL638 - Large Image
Tech Bulletins
 
 
GL638 - Tech Bulletin
Other Links
 
 
GL638 - Other
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=1.50 - W=.420 - OD=.300 - ID=.200
Descriptions
Product Type
Cu CMP Lug Short 6 Awg 3/8 Bolt Size
Description
#6 1H CU SHRT CMP LUG
extra long description
NSI GL638 CU CMP Lug Short 6 AWG 3/
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 6 AWG (STR) - 3/8 Mounting Hole
Additional Information
Cable Size
# 6 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL638
GTIN
00662381036247
UPC
662381036247
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
1.8
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
You must have an account to view stock levels
These alternate items can be purchased instead of GL638.
Jump To:

Similar Items

Similar items are close alternatives to GL638, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54136
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54136
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($134.26)
54136 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.69

Each

QTY:
Each
Add
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #6 Awg, 5/1...
  • Our Part #: 54135
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54135
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($106.86) · 500 ($1,068.55)
54135 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL638 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94021 Morris 00601986940214
GL638 NSi Industries 00662381036247
30016 3M Electrical Products 00054007124368
328143 Amprobe n/a
YA6CL3 Burndy n/a
YAV6CLTC516FX Burndy 00781810022856
DPLS2131 DOSSERT n/a
VHCS6516 Hubbell Power Systems 00096359338819
CC631 Ideal Industries n/a
CCL-8-516 ILSCO 00783669031041
CCL8516 ILSCO n/a
LCA6-56-L Panduit 00074983900077
LCA656 Panduit n/a
LCAS656 Panduit n/a
BLU 6S2 Penn-Union 00785037231893
54135 Thomas & Betts 00786210541358
CTL6-516 Thomas & Betts 00783786131716
HL6516 Thomas & Betts n/a
YA6CL4 Burndy n/a
GL638 Greaves 00784491320037
BLU6S8 Penn-Union 00785037231923
54136 Thomas & Betts 00786210541365
CTL6-38 Thomas & Betts 00783786131105

* All prices subject to change.