GL50048 - 500MCM 1-Hole Compression Lug 1/2" Bolt

Nsi

  • $20.55 (Each)
  • $20.55 (Each)

  • $123.27 (Per 6)

  • $2,054.50 (Per 100)
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
GL50048
Manufacturer
Nsi
Manufacturer's Part Number
GL50048
Description
500MCM 1-Hole Compression Lug 1/2" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036186 / 6623810361860 / 00662381036186
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.55 (Each)
Carton
$20.54 (Each)
Standard Packaging
$123.27 (Per 6)
Resources
Images
 
 
GL50048 - Small Image
 
GL50048 - Large Image
Other Links
 
 
GL50048 - Other
Tech Bulletins
 
 
GL50048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=3.28 - W=1.54 - OD=1.06 - ID=.830
Descriptions
extra long description
NSI GL50048 CU CMP Lug Short 500 MC
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
500MCM 1-HOLE COMPRESSION LUG 1/2" BOLT
Product Type
Cu CMP Lug Short 500 MCM 1/2 Bolt Size
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
500 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL50048
GTIN
00662381036186
UPC
662381036186
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GL50048.
Jump To:

Similar Items

Similar items are close alternatives to GL50048, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 500 Kcmil Conductor Size, Non-Insul...
  • Our Part #: 54118
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54118
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($108.92) ·
54118 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.15

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L50048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L50048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($193.98) ·
L50048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.33

Each

QTY:
Each
Add
Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 5/8IN Bolt Size, S...
  • Our Part #: CSWS50058
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSWS-500-58
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($70.17) ·
CSWS50058 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL50048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-500-12 Anderson n/a
VHCS50012 Anderson n/a
YA34-L6 Burndy 00781810506226
GL 50048 Greaves n/a
GL-50048 Greaves 00784491320365
CRA-500-12 ILSCO n/a
CSWS-500-12 ILSCO 00783669645255
19318-4012 Molex n/a
94094 Morris 00601986940948
GL50048 NSi Industries 00662381036186
BLU-050-S2 Penn-Union 00785037234061
54118 Thomas & Betts 00786210541181
CTL500-12 Thomas & Betts 00783786131945
HL500-48 Thomas & Betts n/a
30066 3M Electrical Products n/a
BT240C12 BICC n/a
HCS13412 Burndy n/a
YA34L90 Burndy 00781810054123
YA34LTC12FX Burndy 00781810543214
YA34LTC12FX90 Burndy 00781810020227
VCELC05012H1 Hubbell Power Systems 00096359336594
VHCS-500-12 Hubbell Power Systems 00096359338734
CC50050 Ideal Industries n/a
CSWS-500-58 ILSCO 00783669645293
CSWS50058 ILSCO n/a
HL50048 Thomas & Betts n/a
S989121 Thomas & Betts n/a
CRA50012 ILSCO n/a

* All prices subject to change.

Begin Live Chat