ESGS40 - #2-4/0 Awg In-Line Gel Splice Kit (W/Connector)

Nsi

  • $36.67 (Each)
  • $36.67 (Each)

  • $110.01 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ESGS40
Manufacturer
Nsi
Manufacturer's Part Number
ESGS-4/0
Description
#2-4/0 Awg In-Line Gel Splice Kit (W/Connector)
Splice Kit, Copper/Aluminum Conductor Material, Black Insulation Color, -40 °F Operating Temperature, +194 °F Operating Temperature, 4.229 In Overall Length, 1000 V, 0.26 LB
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381168610 / 6623811686108 / 00662381168610
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.67 (Each)
Carton
$110.01 (Per 3)
Resources
Images
 
 
ESGS40 - Small Image
 
ESGS40 - Large Image
 
ESGS40 - Large Image
Features
Voltage Rating
1000 V
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Insulation Color
Black
Color
Black
Dimensions and Weight
Overall Length
4.229 in
Descriptions
Product Type
Splice Kit
Long Description
Splice Kit, Copper/Aluminum Conductor Material, Black Insulation Color, -40 °F Operating Temperature, +194 °F Operating Temperature, 4.229 in Overall Length, 1000 V, 0.26 lb
Features
In Line Gel Splice Kit W Connector 2 - 4/0 AWG.
Short Description
Easy-Splice 4/0 Kit, Copper/Aluminum, Black
Description
#2-4/0 AWG IN-LINE GEL SPLICE KIT (W/CONNECTOR)
Special Features
Provides Sealed Splice For Underground, Buried, And Overhead Applications
extra long description
NSI ESGS-4/0 Easy-Splice Gel Tap 2/
Additional Information
Kit Contents
Splice Connector;Dual Rated Connector
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+90 °C;+194 °F
Maximum Voltage Rating
1000 V
Standards Met
ANSI C119.1-1986 Qualified
Made in USA
yes
package quantity
3 CT
Warranty
1 YEAR
Cable Size
2-4/0 AWG
Cable Type
Class A-B
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Splice(TM)
Manufacturers Part Number
ESGS-4/0
GTIN
00662381168610
UPC
662381168610
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
In-Line Gel Splice Kit
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
3
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified
Application
Splicing Wire
You must have an account to view stock levels
There were no add-on items found for ESGS40.

* All prices subject to change.