CTH4040 - 3/0-4/0STR Cop C-Tap

Nsi

  • $32.71 (Each)
  • $32.71 (Each)
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
CTH4040
Manufacturer
Nsi
Manufacturer's Part Number
CTH-4040
Description
3/0-4/0STR Cop C-Tap
Heavy Duty Copper C Tap For 3/0 to 4/0 Awg Applications: Copper "C" Taps Are Range-Taking Compression Connectors Made From High Conductivity Copper Alloy. Ideal For Making Tap or Parallel Copper Connections From 8 Sol to 4/0 STR Conductors. Provides Consistent Reliability With Heavy Wall Construction That Prevents Relaxation Of The Joint After Installation. Installation Time Is Reduced Because Of Its "C" Shape. Ul CU486A, 467 Suitable For Direct Burial and Csa Rated Electrical and Grounding.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
662381022202 / 6623810222024 / 00662381022202
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.71 (Each)
Resources
Images
 
 
CTH4040 - Large Image
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
600 V
Conductor Size
(Run) 3/0-4/0 STR
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
L=.687 - W=1.00 - H=.625
Descriptions
extra long description
NSI CTH-4040 Copper C Tap 3/0-4/0 M
Description
3/0-4/0STR COP C-TAP
Product Type
Copper C Tap 3/0-4/0 Main and Tap
Features
Heavy Duty Copper C Tap for 3/0 to 4/0 AWG APPLICATIONS: Copper "C" Taps are range-taking compression connectors made from high conductivity copper alloy. Ideal for making tap or parallel copper connections from 8 SOL to 4/0 STR conductors. Provides consistent reliability with heavy wall construction that prevents relaxation of the joint after installation. Installation time is reduced because of its "C" shape. UL CU486A, 467 suitable for direct burial and CSA rated Electrical and Grounding.
Long Description
Heavy Duty Copper C Tap for 3/0 to 4/0 AWG APPLICATIONS: Copper "C" Taps are range-taking compression connectors made from high conductivity copper alloy. Ideal for making tap or parallel copper connections from 8 SOL to 4/0 STR conductors. Provides consistent reliability with heavy wall construction that prevents relaxation of the joint after installation. Installation time is reduced because of its "C" shape. UL CU486A, 467 suitable for direct burial and CSA rated Electrical and Grounding.
Special Features
(Run) 3/0-4/0 STR - (Tap) 3/0-4/0 STR
Additional Information
Tap Size
3/0-4/0 STR
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
CTH-4040
Brand
NSi
GTIN
00662381022202
UPC
662381022202
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Copper C Taps
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate-Splice-Tap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTH4040.
Jump To:

Cross Referenced

These items are similar to CTH4040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91825 Morris 00601986918251
CTH-4040 NSi Industries 00662381022202

* All prices subject to change.

Begin Live Chat