CT109 - 2/0-1/0 Main Cu C-Tap

Nsi

  • $14.44 (Each)
  • $14.44 (Each)

  • $1,444.00 (Per 100)
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
CT109
Manufacturer
Nsi
Manufacturer's Part Number
CT-109
Description
2/0-1/0 Main Cu C-Tap
Copper C Tap Grounding Connector For 2/0 to 1/0 Awg Copper "C" Taps Ensure Positive, All Around Compression With Low-Resistance and High Pull-Out Values. Made Of High Conductivity Copper, They Satisfy The Requirements Of NEC250-81 and 250-91 For Connecting to The Grounding Electrode System. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
662381098085 / 6623810980856 / 00662381098085
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.44 (Each)
Resources
Images
 
 
CT109 - Large Image
Tech Bulletins
 
 
CT109 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 AWG
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Finish
COPPER
Color
Purple
Dimensions and Weight
Size
2/0-2 AWG
Descriptions
Description
2/0-1/0 MAIN CU C-TAP
Product Type
Copper C Tap 2/0-1/0 Main
extra long description
NSI CT-109 Copper C Tap 2/0-1/0 Mai
Features
Copper C Tap Grounding Connector for 2/0 to 1/0 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Long Description
Copper C Tap Grounding Connector for 2/0 to 1/0 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Special Features
2/0-2 AWG
Additional Information
Warranty
1 YEAR
Tap Size
2 AWG
Manufacturer Information
Manufacturers Part Number
CT-109
Brand
NSi
GTIN
00662381098085
UPC
662381098085
Taxonomies, Classifications, and Categories
Type
C-Taps
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT109.
Jump To:

Cross Referenced

These items are similar to CT109 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC26L12 Burndy 00781810040188
04018 NAED n/a
CT-109 NSi Industries 00662381098085
CTAPF2/012Q Panduit n/a
CTAPF2012Q Panduit 00074983599783
54745 Thomas & Betts 00786210547459
91810 Morris 00601986918107

* All prices subject to change.

Begin Live Chat