CS - Power Dist Block Cover For "As" Series

Nsi

  • $5.50 (Each)
  • $5.50 (Each)

  • $66.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS
Manufacturer
Nsi
Manufacturer's Part Number
CS
Description
Power Dist Block Cover For "As" Series
Small Power Distribution Block Cover, 600 V, Clear Acrylic Material, Maximum Of +90 °C, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121424 - Terminal block covers
UPC/EAN/GTIN
662381166258 / 6623811662584 / 00662381166258
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.50 (Each)
Standard Packaging
$66.00 (Per 12)
Resources
Images
 
 
CS - Small Image
 
CS - Large Image
 
CS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Small Cover
Voltage Rating
600 V
Material
Clear Acrylic
Material, Color, and Finish
Finish
Acrylic
Color
Clear
Dimensions and Weight
Size
Small Cover
Descriptions
Product Type
Small Power Distribution Block Cover
Description
POWER DIST BLOCK COVER FOR "AS" SERIES
Long Description
Small Power Distribution Block Cover, 600 V, Clear Acrylic Material, Maximum of +90 °C, 0.02 lb
Features
Connector Blok Cover Small.
Short Description
Connector Blok Cover Small
extra long description
NSI CS SMALL POWER DISTRIBUTION BLO
Special Features
For use with Small Connector Blocks - # 6 Bolt Size
Additional Information
Operating Temperature Range
Maximum of +90 °C
package quantity
1 CT;12 PK
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
CS
GTIN
00662381166258
UPC
662381166258
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Covers
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS.
Jump To:

Cross Referenced

These items are similar to CS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDB-COVER-1 Burndy n/a
SPD-CS Greaves 00784491829912
CS NSi Industries 00662381166258

* All prices subject to change.

Begin Live Chat