AMP1H6 - (1)-350 to (6)-#4 Power Dist Block

Nsi

  • $57.76 (Each)
  • $57.76 (Each)

  • $173.28 (Per 3)
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
AMP1H6
Manufacturer
Nsi
Manufacturer's Part Number
AM-P1-H6
Description
(1)-350 to (6)-#4 Power Dist Block
Power Distribution Block (1) 350 MCM-6 Awg Primary (6) 4-14 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381165374 / 6623811653742 / 00662381165374
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.76 (Each)
Standard Packaging
$173.28 (Per 3)
Resources
Images
 
 
AMP1H6 - Large Image
Tech Bulletins
 
 
AMP1H6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) 350 MCM-6 AWG(Line) - (6) 4-14 AWG(Load)
amperage rating
310 Amps Per Pole
Voltage Rating
600 V
Material
Aluminum body -Glass Filled Polyester Base
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=4.00 - H=2.62 - W=1.71
Descriptions
Product Type
1X350-6 Line 6X4-14 Load
Description
(1)-350 TO (6)-#4 POWER DIST BLOCK
extra long description
NSI AM-P1-H6 1x350-6 LINE 6x4-14 LO
Features
Power Distribution Block (1) 350 MCM-6 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Long Description
Power Distribution Block (1) 350 MCM-6 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Special Features
(1) 350 MCM-6 AWG (Line Side) - (6) 4-14 AWG (Load Side) - 310 Amps Per Pole
Additional Information
Warranty
1 YEAR
Number of Terminals
7
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AM-P1-H6
GTIN
00662381165374
UPC
662381165374
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Single Primary
Packaging
Weight per each
0.59
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMP1H6.
Jump To:

Cross Referenced

These items are similar to AMP1H6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDB-16-350-1 Burndy n/a
SPD-P1-H6 Greaves 00784491825068
AM-P1-H6 NSi Industries 00662381165374

* All prices subject to change.

Begin Live Chat