AL400N - 400 Al/Cu 2 Hole Compression Lug

Nsi

  • $46.64 (Each)
  • $46.64 (Each)

  • $279.85 (Per 6)

  • $4,664.22 (Per 100)
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
AL400N
Manufacturer
Nsi
Manufacturer's Part Number
AL400N
Description
400 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 400 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031075 / 6623810310752 / 00662381031075
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.64 (Each)
Carton
$46.64 (Each)
Standard Packaging
$279.85 (Per 6)
Resources
Images
 
 
AL400N - Large Image
 
AL400N - Large Image
 
AL400N - Large Image
 
AL400N - Large Image
Other Links
 
 
AL400N - Other
Tech Bulletins
 
 
AL400N - Tech Bulletin
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
Green
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=6.42 - W=1.60 - OD=1.19 - ID=.759
Descriptions
Description
400 AL/CU 2 HOLE COMPRESSION LUG
Product Type
Al/Cu CMP Lug 750 MCM 5/8 Bolt Size
extra long description
NSI AL400N AL/CU CMP Lug 750 MCM 5/
Features
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
400 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
400 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL400N
GTIN
00662381031075
UPC
662381031075
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.44
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL400N.
Jump To:

Similar Items

Similar items are close alternatives to AL400N, though they may not be 100% alike.

400 Kcmil, Al Terminal, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin ...
  • Our Part #: YA32A3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA32A3
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,180.50) ·
YA32A3 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL400N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40160 3M Electrical Products 00054007136736
VACL-400-12BN Anderson n/a
VACL40012BN Anderson n/a
YA32A3 Burndy 00781810756003
2CLA400-50 Galvan Industries 00632591707985
AL 400 N Greaves n/a
AL400-N Greaves 00784491504680
2ACL-400 ILSCO 00783669000337
3099652 Joslyn Clark n/a
93124 Morris 00601986931243
AL400N NSi Industries 00662381031075
LAB400-12-2 Panduit 00074983911608
BLUA-040D2 Penn-Union 00785037236799
BLUA 040D Penn-Union 00785037236751
BLUA-400D2 Penn-Union n/a
60269 Thomas & Betts 00786210602691
AL 400 NTN Thomas & Betts n/a
AL-400NTN Thomas & Betts 00783786693719
ATL4002 Thomas & Betts 00783786611218
AL-400 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat