AL250N - 250 Al/Cu 2 Hole Compression Lug

Nsi

  • $25.39 (Each)
  • $25.39 (Each)

  • $304.65 (Per 12)

  • $2,538.78 (Per 100)
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
AL250N
Manufacturer
Nsi
Manufacturer's Part Number
AL250N
Description
250 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 250 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031044 / 6623810310448 / 00662381031044
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.39 (Each)
Carton
$25.39 (Each)
Standard Packaging
$304.65 (Per 12)
Resources
Images
 
 
AL250N - Small Image
 
AL250N - Large Image
 
AL250N - Large Image
 
AL250N - Large Image
 
AL250N - Large Image
Tech Bulletins
 
 
AL250N - Tech Bulletin
Other Links
 
 
AL250N - Other
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
Red
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=5.30 - W=1.25 - OD=.920 - ID=.590
Descriptions
Description
250 AL/CU 2 HOLE COMPRESSION LUG
Product Type
Al/Cu CMP Lug 4/0 Awg Nema MTG Spacing
extra long description
NSI AL250N AL/CU CMP Lug 4/0 AWG Ne
Features
2HoleStandard BarrelAluminum Compression Lug 250 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug 250 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
250 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
250 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL250N
GTIN
00662381031044
UPC
662381031044
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.22
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
Mounting
1/2 Mounting Holes
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL250N.
Jump To:

Cross Referenced

These items are similar to AL250N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40149 3M Electrical Products 00054007136408
VACL-250-12BN Anderson n/a
VACL25012BN Anderson n/a
YA29-A3 Burndy 00781810755006
2CLA250-50 Galvan Industries 00632591707923
AL 250 N Greaves n/a
AL250-N Greaves 00784491504628
VACL-250-12BN Hubbell Power Systems 00096359334101
2ACL-250 ILSCO 00783669000306
93118 Morris 00601986931182
AL250N NSi Industries 00662381031044
LAB250-12-5 Panduit 00074983911455
BLUA-025D Penn-Union 00785037236256
60256 Thomas & Betts 00786210602561
AL 250 NTN Thomas & Betts n/a
AL-250NTN Thomas & Betts n/a
AL250NTN Thomas & Betts 00785023050699
ATL2502 Thomas & Betts 00783786611188

* All prices subject to change.

Begin Live Chat