800T4 - 4H 800 MCM 2-Stack

Nsi

  • $69.86 (Each)
  • $69.86 (Each)
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
800T4
Manufacturer
Nsi
Manufacturer's Part Number
800T-4
Description
4H 800 MCM 2-Stack
4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
N/A
UPC/EAN/GTIN
662381001870 / 6623810018702 / 00662381001870
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.86 (Each)
Resources
Images
 
 
800T4 - Large Image
Tech Bulletins
 
 
800T4 - Tech Bulletin
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
4H 800 MCM 2-STACK
Product Type
Cable Tie Heat Stabilized Uv BLK 8" 120
extra long description
NSI 800T-4 Cable Tie Heat Stabilize
Features
4 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Long Description
4 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Special Features
(4) 800-300 MCM - Dual Rated - 2 Pack
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
800T-4
GTIN
00662381001870
UPC
662381001870
Taxonomies, Classifications, and Categories
Type
Aluminum Stacked Lug
Packaging
Weight per each
1.52
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 800T4.
Jump To:

Cross Referenced

These items are similar to 800T4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K22A39U-2 Burndy 00781810370339
AQ4-800 Greaves 00784491124307
PV4750 Hubbell Power Systems 00096359355793
PB4-750 ILSCO 00783669195354
PB4-750-2N ILSCO 00783669195361
PB4-800 ILSCO n/a
90926 Morris 00601986909266
800T-4 NSi Industries 00662381001870
PB4-750 Penn-Union 00785037483209
PB4-8000 Penn-Union n/a
AQ4750 Thomas & Betts 00783786694723
ASL75-42 Thomas & Betts 00783786133208
PV4750 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat