800T2 - 800T2

Nsi

  • $52.94 (Each)
  • $52.94 (Each)
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
800T2
Manufacturer
Nsi
Manufacturer's Part Number
800T-2
Description
800T2
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001856 / 6623810018566 / 00662381001856
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.94 (Each)
Resources
Images
 
 
800T2 - Large Image
Tech Bulletins
 
 
800T2 - Tech Bulletin
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
800T2
Long Description
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Features
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Product Type
Dble Screw Lug (8) 1000-500 12 MTG Holes
extra long description
NSI 800T-2 Dble Screw Lug (8) 1000-
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
800T-2
GTIN
00662381001856
UPC
662381001856
Packaging
Weight per each
0.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 800T2.
Jump To:

Cross Referenced

These items are similar to 800T2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K11A39U-2 Burndy 00781810370292
AQ2-800 Greaves 00784491124109
PB2-750 ILSCO 00783669195408
800T-2 NSi Industries 00662381001856
AQ2750 Thomas & Betts 00783786694679
ASL75-22 Thomas & Betts 00783786133185
PB2-750 Penn-Union 00785037483001
PB2-800 ILSCO n/a
PB2-800 Penn-Union n/a

* All prices subject to change.

Begin Live Chat