4250L4 - 250 Al/Cu 4 Barrel Lug

Nsi

  • $83.13 (Each)
  • $83.13 (Each)

  • $166.27 (Per 2)

  • $8,313.33 (Per 100)
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
4250L4
Manufacturer
Nsi
Manufacturer's Part Number
4-250L4
Description
250 Al/Cu 4 Barrel Lug
4 Port Panelboard Lug 250 MCM - 6 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
662381001603 / 6623810016036 / 00662381001603
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.13 (Each)
Carton
$83.13 (Each)
Standard Packaging
$166.27 (Per 2)
Resources
Images
 
 
4250L4 - Small Image
 
4250L4 - Large Image
Tech Bulletins
 
 
4250L4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Descriptions
Description
250 AL/CU 4 BARREL LUG
Features
4 Port Panelboard Lug 250 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Long Description
4 Port Panelboard Lug 250 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Special Features
(4) 250 MCM-6 AWG - Dual Rated - Pack
Product Type
Al/Cu Conn. 4-14 Awg 11 Holes 9 Circuits
extra long description
NSI 4-250L4 AL/CU CONN. 4-14 AWG 11
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
4-250L4
GTIN
00662381001603
UPC
662381001603
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Panelboard Lug
Packaging
Weight per each
0.67
Carton
1
Package
2
Uses, Certifications, and Standards
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4250L4.
Jump To:

Cross Referenced

These items are similar to 4250L4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K4A29U-4N Burndy 00781810601068
L4M4-250 Galvan Industries n/a
AAAA-250N Greaves 00784491123850
T4A4-250N ILSCO 00783669912159
4-250L4 NSi Industries 00662381001603
LA4M4-250 Penn-Union 00785037444811
ADR25-44 Thomas & Betts 00783786610150
AT4A4-250N Thomas & Betts 00783786697922
USG250RLN64 UTILCO n/a

* All prices subject to change.

Begin Live Chat