3350T2 - 350MCM-6AWG Durtd TRFMR Lug

Nsi

  • $57.46 (Each)
  • $57.46 (Each)
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
3350T2
Manufacturer
Nsi
Manufacturer's Part Number
3-350T2
Description
350MCM-6AWG Durtd TRFMR Lug
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 Awg With 2 Mounting Holes Aluminum Dual Rated Transformer Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy For Superior Electrical and Mechanical Performance. Two Set Screws Per Wire Hole Ensure An Exceptional Connection. Electro-Tin Plated For Low Resistance. For Use With Copper or Aluminum Conductors. Mounting Hole Spacing Is Nema 1-3/4". Meets or Exceeds Ansi C119.4 Class A. Rated 600 Volts. Temperature Rating 90
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381026910 / 6623810269104 / 00662381026910
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.46 (Each)
Resources
Images
 
 
3350T2 - Small Image
 
3350T2 - Large Image
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
Step Panel Lug Two 300-6
extra long description
NSI 3-350T2 Step Panel Lug Two 300-
Description
350MCM-6AWG DURTD TRFMR LUG
Features
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 2 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90
Long Description
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 2 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
3-350T2
Brand
NSi
GTIN
00662381026910
UPC
662381026910
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.31
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3350T2.
Jump To:

Similar Items

Similar items are close alternatives to 3350T2, though they may not be 100% alike.

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor ...
  • Our Part #: ADR3532
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR35-32
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 3 ($98.07) ·
ADR3532 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat