250L2 - Lug

Nsi

  • $6.99 (Each)
  • $6.99 (Each)

  • $698.69 (Per 100)
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
250L2
Manufacturer
Nsi
Manufacturer's Part Number
250L2
Description
Lug
1 Port Panelboard Lug 250 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001306 / 6623810013066 / 00662381001306
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.99 (Each)
Carton
$6.99 (Each)
Resources
Images
 
 
250L2 - Large Image
Tech Bulletins
 
 
250L2 - Tech Bulletin
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
LUG
Product Type
Dual Rated Lug Two 600-2 (75 Ea)
extra long description
NSI 250L2 Dual Rated Lug Two 600-2
Long Description
1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Features
1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
250L2
GTIN
00662381001306
UPC
662381001306
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 250L2.
Jump To:

Cross Referenced

These items are similar to 250L2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SG250 Anderson n/a
A-250N Greaves 00784491710494
90731 Morris 00601986907316
250l2 NSi Industries 00662381001306
LAMB350-12-6 Panduit n/a
ADR25-12S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat