12846 - 2IN T Cover & Gasket

Mulberry

  • $50.03 (Each)
  • $50.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
12846
Manufacturer
Mulberry
Manufacturer's Part Number
12846
Description
2IN T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Categories
Unilets) - Alum
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128469 / 00095327128469
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$50.03 (Each)
Resources
Images
 
 
12846 - Small Image
 
12846 - Large Image
Attachments
 
 
12846 - Specification Sheet
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2
Descriptions
Description
2IN T COVER & GASKET
Product Type
2" T THR Kit/STL CVR
extra long description
MULB 12846 2" T THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12846
Brand
Mulberry
GTIN
00095327128469
UPC
095327128469
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 12846.
Jump To:

Similar Items

Similar items are close alternatives to 12846, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: T65
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T65
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($102.24)
T65 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$51.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12846 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9415TCG Arlington n/a
T-46CG Bridgeport Fittings 00781747030467
T65 CGN Eaton Crouse-Hinds 00784564743947
58820 Halex 00051411588205
12846 Mulberry 00095327128469
TC-200A Producto Electric Corp. n/a
EAT-6CG Raco n/a
8846A Regal n/a
705-CGV Teddico-BWF 00087115756305
T6CG Topaz 00751338217812
T-200ACGA Appleton Electric 00781381826167
T200CG LH Dottie 00781002107927
LT200 Garvin Industries 00785592407108
LTLA-200 Madison Electric 00784297323966
T-200ACG O-Z Gedney 00783126064575
RLT200 Raco 00092326213455
There were no add-on items found for 12846.

* All prices subject to change.