078290 - MEB10 1" PVC MLD End Bell Kraloy

Kraloy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
078290
Manufacturer
Kraloy
Manufacturer's Part Number
078290
Description
MEB10 1" PVC MLD End Bell Kraloy
MEB10 1" PVC MLD End Bell Kraloy
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454782907 / 00622454782907
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
078290 - Small Image
 
078290 - Large Image
Attachments
 
 
078290 - Specification Sheet
Tech Bulletins
 
 
078290 - Tech Bulletin
Other Links
 
 
078290 - Other
Features
Material
PVC
Dimensions and Weight
Size
1"
Descriptions
Description
MEB10 1" PVC MLD END BELL KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
1" PVC MLD End Bell Kraloy
extra long description
MULTIFIT 078290 1" PVC MLD END BELL
Long Description
MEB10 1" PVC MLD END BELL KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078290
GTIN
00622454782907
UPC
622454782907
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MLD END BELL
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
You must have an account to view stock levels
These alternate items can be purchased instead of 078290.
Jump To:

Similar Items

Similar items are close alternatives to 078290, though they may not be 100% alike.

1 In. Schedule 40 End Bell
  • Our Part #: 5144005
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5144005
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($407.30)
5144005 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.15

Each

QTY:
Each
Add

* All prices subject to change.